Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 74W/sq. In.
Mfr # HDC20599
Zoro # G2710285
original price:
$37.31
23% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Length 4 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 74W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20599
- Zoro # G2710285
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 400 W |
Heater Voltage | 240V AC |
Watt Density | 74W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 4 in, 400 W Watts, Watt Density 74W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15251.13 4PK)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (8/Bag) (LVSL0008TG)
- FIREYE Insulator, 1/2" (35-69)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC17278)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 3 In. L (LDC01950)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20601)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- KATS Cartidge Heater, for Lexus/Toyota (11813)
- Tempco Heaters & Furnaces