Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 74W/sq. In.
Mfr # HDC20566
Zoro # G0688195
original price:
$29.92
19% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 4 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 74W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20566
- Zoro # G0688195
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 120V AC |
Watt Density | 74W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 4 in, 300 W Watts, Watt Density 74W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NG Valve (1VLB9)
- DUTTON-LAINSON Replacement Filter Element (470-5)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (3GY71)
- TACO Variable Speed Pump Control (PC705-2)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- TEMPCO Swaged Cartridge Heater, Dia. 3/4 In. (HDC20622)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- Tempco Heaters & Furnaces