Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 72W/sq. In.
Mfr # HDC07791
Zoro # G3418457
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 5 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 72W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC07791
- Zoro # G3418457
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 72W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 5 in, 500 W Watts, Watt Density 72W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- RHEEM 42-101956-09 Pressure Switch (42-101956-)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- TEMPCO Swaged Cartridge Heater, 61W/sq. In. (HDC00279)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- Tempco Electric Process Heaters