Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 70W/sq. In.
Mfr # HDC19105
Zoro # G3430357
original price:
$36.95
14% off
new price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 70W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC19105
- Zoro # G3430357
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 40 W |
Heater Voltage | 120V AC |
Watt Density | 70W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/8 in, Length 2 in, 40 W Watts, Watt Density 70W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (VE1YNW8CG)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- AAF FLANDERS Fiberglass Air Filter, 16x20x1" (10055.011620)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, 78W/sq. In. (HDC00370)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- Tempco Electric Process Heaters