Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 68W/sq. In.
Mfr # HDC19108
Zoro # G2222692
original price:
$39.28
14% off
new price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50 W
- Length 2 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 68W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC19108
- Zoro # G2222692
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/2 in |
Lead Length | 10 in |
Diameter | 1/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 50 W |
Heater Voltage | 120V AC |
Watt Density | 68W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/8 in, Length 2 1/2 in, 50 W Watts, Watt Density 68W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- BALDWIN FILTERS Lube Spin-on (B40153)
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC10584)
- TEMPCO Swaged Cartridge Heater, 85W/sq. In. (HDC00243)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- TEMPCO Swaged Cartridge Heater, 191W/sq. In. (HDC20532)
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. (HDC00651)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC20556)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- Tempco Cartridge Heaters