Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 68W/sq. In.
Mfr # HDC00838
Zoro # G1510336
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 8 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 68W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00838
- Zoro # G1510336
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 68W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 5/8 in, Length 8 in, 1,000 W Watts, Watt Density 68W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- AMANA MENUMASTER Electronic Limiter (59002133)
- JOHNSON CONTROLS Pressure Control, Low, 100 to 470 (P70AA-400C)
- HONEYWELL Th401 120/240V Digital Spst (TH401)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. (HDC00651)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- Tempco Electric Process Heaters