Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 67W/sq. In.
Mfr # HDC13055
Zoro # G1745012
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 10 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 67W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC13055
- Zoro # G1745012
- UPC # 094706338598
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 67W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 10 in, 1,000 W Watts, Watt Density 67W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- LUX Psp511C 24V Battery Powered (PSP511C)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater, Black (BHD101B)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00063)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00104)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- Tempco Electric Process Heaters