Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 57W/sq. In.
Mfr # HDC20617
Zoro # G3493777
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 5 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 57W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20617
- Zoro # G3493777
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 12 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 57W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 5/8 in, Length 5 in, 500 W Watts, Watt Density 57W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131P00002S Motor, 100W, 2Sp, (0131P00002)
- DEFLECTO Semi-Rigid 4" x 5 ft. Aluminum Duct (A045/9)
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- TEMPCO Swaged Cartridge Heater, 193W/sq. In. (HDC17175)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- Tempco Electric Process Heaters