Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 57W/sq. In.
Mfr # HDC17310
Zoro # G2436472
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 8 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 57W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC17310
- Zoro # G2436472
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 12 in |
Diameter | 3/4 in |
Precision Sheath Dia. Tolerance | +/-0.003 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 57W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/4 in, Length 8 in, 1,000 W Watts, Watt Density 57W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.003 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- DAYTON Supply Vent, 12 In (4YC92)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- Tempco Cartridge Heaters