Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 57W/sq. In.
Mfr # HDC00317
Zoro # G1528256
original price:
$38.69
14% off
new price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 57W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00317
- Zoro # G1528256
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 120V AC |
Watt Density | 57W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 5 in, 300 W Watts, Watt Density 57W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp (7M7V8)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- BESTAIR Pad Water Furnace Humidifier (A10)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC20556)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC16365)
- Tempco Electric Process Heaters