Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 54W/sq. In.
Mfr # HDC20588
Zoro # G3041473
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 10 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 54W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20588
- Zoro # G3041473
- UPC # 094706338246
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 600 W |
Heater Voltage | 240V AC |
Watt Density | 54W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 10 in, 600 W Watts, Watt Density 54W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-22C)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- CARRIER 06Ea660165 Crankcase Heater (06EA660165)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- Tempco Heaters & Furnaces