Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 54W/sq. In.
Mfr # HDC00408
Zoro # G0351461
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 54W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC00408
- Zoro # G0351461
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 600 W |
Heater Voltage | 120V AC |
Watt Density | 54W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 10 in, 600 W Watts, Watt Density 54W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 4-Stage Filter System (X-2830)
- DUCTMATE Round Gasketed Coupler, 12 in Duct Dia, Metal, 24 GA, 12 in W, 42" L, 12" H (GRLABQS12GA)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20601)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00063)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L (LDC00061)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- Tempco Electric Process Heaters