Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 47W/sq. In.
Mfr # HDC20618
Zoro # G0714235
original price:
$43.28
12% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 47W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20618
- Zoro # G0714235
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 47W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 5/8 in, Length 6 in, 500 W Watts, Watt Density 47W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00144)
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- ZORO SELECT Return Air Grille, 17.75 X 17.75, White, Steel (4MJR4)
- INFICON Replacement Filter s, D - TEK Select/CO2 (712-707-G1)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- Tempco Electric Process Heaters