Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 46W/sq. In.
Mfr # HDC12679
Zoro # G0491881
original price:
$34.54
16% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 46W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC12679
- Zoro # G0491881
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 240V AC |
Watt Density | 46W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 6 in, 300 W Watts, Watt Density 46W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY8)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- DYSON Portable Air Cleaner, HEPA (BP03)
- HONEYWELL V4044A1191 120V 3/4" Sweat 3-Way (V4044A1191)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- Tempco Cartridge Heaters