Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 46W/sq. In.
Mfr # HDC00347
Zoro # G0372346
original price:
$38.95
19% off
new price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 46W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00347
- Zoro # G0372346
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 120V AC |
Watt Density | 46W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 6 in, 300 W Watts, Watt Density 46W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7400S1000 Enthalpy Sensor For (C7400S1000)
- DELHI Collar Adaptor, 12 In (CA12-12)
- HONEYWELL Zd20X6Tz 24V Automatic (ZD20X6TZ)
- MRCOOL 3 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP36BNPA)
- TEMPCO Swaged Cartridge Heater, 61W/sq. In. (HDC00279)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- Tempco Cartridge Heaters