Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 34W/sq. In.
Mfr # HDC20587
Zoro # G0479902
original price:
$42.02
19% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 8 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 34W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20587
- Zoro # G0479902
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 240V AC |
Watt Density | 34W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 8 in, 300 W Watts, Watt Density 34W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-427N)
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-1/4 in, Elliptical, PK 2 (T180-12X16X1-1/4E-PK2)
- DUPONT Pleated Air Filter, 14" x 25" x 1", 4 Pack (KB14X25X1_4)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC20539)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00289)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00084)
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- Tempco Heaters & Furnaces