Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 34W/sq. In.
Mfr # HDC00671
Zoro # G1451861
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 34W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00671
- Zoro # G1451861
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 34W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 10 in, 500 W Watts, Watt Density 34W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1004-W-PC)
- HOME NETWERKS 80 CFM 1.5 Sones Bathroom Exhaust Fan Grille with Bluetooth Speaker and Light (7130-33-BT)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, 193W/sq. In. (HDC17175)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00104)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- Tempco Electric Process Heaters