Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 34W/sq. In.
Mfr # HDC00383
Zoro # G2637311
original price:
$35.04
10% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 8 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 34W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00383
- Zoro # G2637311
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 240V AC |
Watt Density | 34W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 8 in, 300 W Watts, Watt Density 34W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Portable Heater (NF15-9BJB)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18202.C 4PK)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 1 C, Hardwired, 24VAC (1E56N-444)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- TEMPCO Swaged Cartridge Heater, 193W/sq. In. (HDC17175)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- Tempco Heaters & Furnaces