Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 33W/sq. In.
Mfr # HDC20579
Zoro # G0495223
original price:
$38.40
17% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 7 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 33W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC20579
- Zoro # G0495223
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 7 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 240V AC |
Watt Density | 33W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 7 in, 250 W Watts, Watt Density 33W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 18 Ft 120V 108W (SRP126-18)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- AMERICAN METAL FILTER 16 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201624)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20601)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- Tempco Cartridge Heaters