Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 33W/sq. In.
Mfr # HDC00366
Zoro # G1172814
original price:
$32.06
18% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 7 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 33W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00366
- Zoro # G1172814
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 7 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 240V AC |
Watt Density | 33W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 7 in, 250 W Watts, Watt Density 33W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, PVC (2024-1200-2025)
- CULLIGAN Culligan Sales HD-950A Water Filter Whole House (5683057)
- ATLAS Commercial Industrial Ozone Machine Generator Ozonator Air Purifier ATL7000TC (ATL7000TC)
- AMERI-VENT Pipe Section, 3" Dia., 5 ft. L (3E5)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- Tempco Cartridge Heaters