Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 3-1/2 In. L
Mfr # HDC20558
Zoro # G2238634
original price:
$61.49
27% off
new price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Length 3 1/2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 99W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20558
- Zoro # G2238634
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 1/2 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 350 W |
Heater Voltage | 120V AC |
Watt Density | 99W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 3 1/2 in, 350 W Watts, Watt Density 99W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- ROBINAIR Valve Core Removal Tool, Brass, 1/4" (13145)
- TIF Refrigerant Scale, Electronic, 110 lb Max Capacity, Includes Carrying Case (TIF9010A)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00003)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- Tempco Heaters & Furnaces