Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 3-1/2 In. L
Mfr # HDC20540
Zoro # G0406131
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 3 1/2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 127W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20540
- Zoro # G0406131
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 1/2 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 120V AC |
Watt Density | 127W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 3 1/2 in, 300 W Watts, Watt Density 127W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Roof Cap With Built In Damper, Round Duct, Black (636)
- PRO-SET Refrigerant Recovery Machine, 110V, 12" H (TRS600)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- JOHNSON CONTROLS Pressure Switch, Open at 170 (P100AP-4C)
- TEMPCO Swaged Cartridge Heater, Dia. 3/4 In. (HDC20622)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00654)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC05260)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- TEMPCO Swaged Cartridge Heater, 78W/sq. In. (HDC00370)
- Tempco Cartridge Heaters