Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 3-1/2 In. L
Mfr # HDC00264
Zoro # G3212885
original price:
$23.08
18% off
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Length 3 1/2 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 99W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC00264
- Zoro # G3212885
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 350 W |
Heater Voltage | 240V AC |
Watt Density | 99W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 3 1/2 in, 350 W Watts, Watt Density 99W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 16x25x2 Hi-E 40 - MERV 8 (6 Pack) (16x25x2x1 HI (6 Pack))
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYU7)
- HONEYWELL Yth6320R1023 24V Wireless Zoning (YTH6320R10)
- HONEYWELL HOME Wireless Thermostat, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Thermostat-Battery (YTH6320R1001)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC20539)
- Tempco Electric Process Heaters