Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 3-1/2 In. L
Mfr # HDC00263
Zoro # G0303003
original price:
$23.08
20% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Length 3 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 99W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00263
- Zoro # G0303003
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 350 W |
Heater Voltage | 120V AC |
Watt Density | 99W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 3 1/2 in, 350 W Watts, Watt Density 99W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Relay, 24VAC, SPDT (90370)
- TEMPCO Power Cord Set (EHD-112-145)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 10 7/8 in W, 19 15/16 in L (BGASPN08)
- CARRIER Control Board, CXM with 7"ACD (17B0001N03)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC20572)
- TEMPCO Swaged Cartridge Heater, 193W/sq. In. (HDC17175)
- TEMPCO Swaged Cartridge Heater, 3 In. L (HDC20612)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00084)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC20556)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- Tempco Electric Process Heaters