Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 3-1/2 In. L
Mfr # HDC00063
Zoro # G2445256
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 3 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 127W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00063
- Zoro # G2445256
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 1/2 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 120V AC |
Watt Density | 127W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 3 1/2 in, 300 W Watts, Watt Density 127W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (20241.11 4PK)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (2101-0200-1525)
- DAYTON Fan Motor, HP1/4,115V, 9-1/4in.L (GGS_47305)
- FILTERS-NOW Filters-NOW DPFG16X20X5AM13 16x20x5 MERV 13 Honeywell FC40R1052 Return Grille Filter Pack of - 2 (DPFG16X20X5AM13)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- Tempco Electric Process Heaters