Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 255W/sq. In.
Mfr # HDC20561
Zoro # G0300815
original price:
$60.49
53% off
new price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 1 1/2 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 255W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20561
- Zoro # G0300815
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/2 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 200 W |
Heater Voltage | 240V AC |
Watt Density | 255W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/4 in, Length 1 1/2 in, 200 W Watts, Watt Density 255W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1169 Return Grill Media Air (FC40R1169)
- SCHNEIDER ELECTRIC Thermostat, Heat/Cool, 2-Pipe (TK-1201)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- KOCH FILTER 16x16x1 Standard Capacity Pleated Filter, MERV 8 (102-041-007)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC20539)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- Tempco Heaters & Furnaces