Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 255W/sq. In.
Mfr # HDC20559
Zoro # G3309223
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 1 1/2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 255W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20559
- Zoro # G3309223
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/2 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 200 W |
Heater Voltage | 120V AC |
Watt Density | 255W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 1 1/2 in, 200 W Watts, Watt Density 255W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Motor Pulley 1/2Hp (6244)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/80/110 cfm cfm, 4 in Duct Dia., Yes (FV-0510VSL1)
- DAYTON Replacement Wheel (50B906)
- PECO Thermostat On/Off, 24-277V, 3 SPD, Vertical (TA155-017)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00654)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- Tempco Electric Process Heaters