Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 226W/sq. In.
Mfr # HDC20563
Zoro # G3434654
original price:
$28.18
15% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Length 2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 226W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20563
- Zoro # G3434654
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 400 W |
Heater Voltage | 120V AC |
Watt Density | 226W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 2 in, 400 W Watts, Watt Density 226W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- REZNOR P125 Replace Vent ASM, H50100 11982B (235949)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00409)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC20610)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- Tempco Heaters & Furnaces