Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 2 In. L
Mfr # HDC15154
Zoro # G3197905
original price:
$28.18
15% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 212W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC15154
- Zoro # G3197905
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 120V AC |
Watt Density | 212W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 2 in, 250 W Watts, Watt Density 212W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- ALTRONIX Relay Module 24VDC 40Ma DPDT, Relay, - (RB524)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L (LDC00061)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- Tempco Heaters & Furnaces