Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 2-1/4 In. L
Mfr # HDC20593
Zoro # G0893995
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 280 W
- Length 2 1/4 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 102W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC20593
- Zoro # G0893995
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/4 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 280 W |
Heater Voltage | 120V AC |
Watt Density | 102W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/2 in, Length 2 1/4 in, 280 W Watts, Watt Density 102W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Heavy Duty Hose for XPOWER Force Air Dryers (B-TPEH8)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP (1WDC5)
- DAYTON Replacement Blower 'Wheel (2ZB35)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00408)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00289)
- Tempco Cartridge Heaters