Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 2-1/2 In. L
Mfr # HDC20567
Zoro # G2647172
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 2 1/2 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 212W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20567
- Zoro # G2647172
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/2 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 212W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 2 1/2 in, 500 W Watts, Watt Density 212W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- SPRAYON Coil and Fin Cleaner, Aerosol, 18 oz, White (SC0887000)
- IMPERIAL MFG 3-1/4 in. D X 24 in. L Galvanized Steel Stack Duct (GV0213)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-716)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC10584)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- KATS Cartridge Heater Cord, 18/3,120V, 5ft. (28811)
- Tempco Heaters & Furnaces