Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 2-1/2 In. L
Mfr # HDC00228
Zoro # G0818614
original price:
$20.20
11% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 2 1/2 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 212W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00228
- Zoro # G0818614
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 212W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 2 1/2 in, 500 W Watts, Watt Density 212W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 118705 Coupler Pz-4291 (118705)
- ETERNABOND Pick Point Tool, Size 8 In (ST-1)
- HONEYWELL HOME VERTICAL HEAT ONLY MECHANICAL THERMOSTAT (T822K1000)
- NORDYNE Flame Sensor (632484R)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- TEMPCO Swaged Cartridge Heater, 191W/sq. In. (HDC20532)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20609)
- TEMPCO Swaged Cartridge Heater, 3 In. L (HDC20612)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC16365)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- Tempco Cartridge Heaters