Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 2-1/2 In. L
Mfr # HDC00227
Zoro # G2143854
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 2 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 212W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00227
- Zoro # G2143854
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 212W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 2 1/2 in, 500 W Watts, Watt Density 212W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12241.10 4PK)
- ALL-FILTERS 24X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (24244.13 3PK)
- EMPIRE COMFORT SYSTEMS R2148 Gas Valve Empire (R2148)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 3 In. L (LDC00171)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC20556)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- Tempco Heaters & Furnaces