Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 193W/sq. In.
Mfr # HDC17175
Zoro # G1167467
original price:
$31.18
7% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 3 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 193W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC17175
- Zoro # G1167467
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 240V AC |
Watt Density | 193W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 3 in, 750 W Watts, Watt Density 193W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 8-1/4" H (PVCBD06)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- JET 4In. X 20Ft Hose (JW1032)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- Tempco Cartridge Heaters