Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 175W/sq. In.
Mfr # HDC19113
Zoro # G1574535
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 175W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC19113
- Zoro # G1574535
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 240V AC |
Watt Density | 175W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/8 in, Length 2 in, 100 W Watts, Watt Density 175W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Transformer, 120V, 24V Primary, 40VA Second (50012001)
- TORNADO Drain Valve Assembly (14310)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- VALCON Filter Drier, Liquid Line, 4.9 Flow Rate (59696)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L (LDC00061)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00578)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- Tempco Electric Process Heaters