Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 175W/sq. In.
Mfr # HDC19107
Zoro # G2928773
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 175W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC19107
- Zoro # G2928773
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 175W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/8 in, Length 2 in, 100 W Watts, Watt Density 175W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 34" x 2", 6 Pack (FA20X34X2_6)
- AMERI-VENT Single Wall Vent Pipe Hanger, 5 In (5VPH)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF05 Filter Fans IP54- Pack of 6 (89134424R)
- HOSHIZAKI Spring/Check Valve (322685-01)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00289)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- Tempco Electric Process Heaters