Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 170W/sq. In.
Mfr # HDC20577
Zoro # G1812535
original price:
$29.32
14% off
new price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 3 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 170W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20577
- Zoro # G1812535
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 170W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 3 in, 500 W Watts, Watt Density 170W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 325-5L-1/2 ( W/ 12A39 Vent (325-5L-1/2)
- HONEYWELL 390686-36 Lp Gas Orifice Bbr 11 (390686-36)
- ALL-FILTERS 16 x 20x 1 Washable Electrostatic Furnace Air Filter (16201.E)
- YORK Crankcase Heater, 480V, 90W, 29" to 36 (S1-025-33474-480)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, Dia. 3/4 In. (HDC20622)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20601)
- Tempco Electric Process Heaters