Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 170W/sq. In.
Mfr # HDC20547
Zoro # G1622476
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 170W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20547
- Zoro # G1622476
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 170W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 1 in, 100 W Watts, Watt Density 170W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Three Phase Motor Protector (DTP-3)
- CARRIER Premier Link Board (HK50AA039)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35A)
- SUNTEC Oil Burner Pump, 3450 rpm, 7gph, 100-200psi (PF207N2GU)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00251)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00063)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- KATS Replacement Cord, 18/3,120V, 5ft. (28400)
- Tempco Heaters & Furnaces