Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 170W/sq. In.
Mfr # HDC18241
Zoro # G1717721
original price:
$44.05
28% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 3 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 170W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC18241
- Zoro # G1717721
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 170W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 3 in, 500 W Watts, Watt Density 170W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial„¢ Dock Truck Mount for High Velocity Dock Fans (TM-01)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 13 (11C874)
- HANKISON Pressure Switch (7419309)
- AIR HANDLER 18" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B743)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00453)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00084)
- KATS Cartridge Heater Cord, 18/3,120V, 5ft. (28813)
- Tempco Heaters & Furnaces