Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 170W/sq. In.
Mfr # HDC00453
Zoro # G1269116
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 170W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00453
- Zoro # G1269116
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 400 W |
Heater Voltage | 120V AC |
Watt Density | 170W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 2 in, 400 W Watts, Watt Density 170W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- KING ELECTRIC LPW ECO2S Wall Heater, 208V 4500W, White Dove (LPW2045-ECO-WD-R)
- SUNCOURT DuctMuffler 10" In-Line Noise Muffler (DM110)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. (HDC00651)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- Tempco Electric Process Heaters