Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 170W/sq. In.
Mfr # HDC00251
Zoro # G0747406
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 170W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00251
- Zoro # G0747406
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 170W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 3 in, 500 W Watts, Watt Density 170W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Cable Kit, 600V (SO 6/4)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- REZNOR 121865 Ignitor - Norton #401E (121865)
- TRANE Thermal Limit, Open at 190, Close at 160 (SWT01612)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Swaged Cartridge Heater, 64W/sq. In. (HDC09950)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- Tempco Cartridge Heaters