Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 159W/sq. In.
Mfr # HDC20536
Zoro # G3249407
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 2 1/2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 159W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20536
- Zoro # G3249407
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/2 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 120V AC |
Watt Density | 159W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 2 1/2 in, 250 W Watts, Watt Density 159W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- MASTER Drum Fan 120VAC , (MAC-24DCT)
- DANFOSS Coil, 4Vac Coil, 14 Watt, Conduit (018F4102)
- ANTUNES Pressure Switch (803112501)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00084)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- Tempco Electric Process Heaters