Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 153W/sq. In.
Mfr # HDC07930
Zoro # G2334376
original price:
$28.56
16% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 3 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 153W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC07930
- Zoro # G2334376
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 120V AC |
Watt Density | 153W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 3 in, 300 W Watts, Watt Density 153W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGA-2)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- EVERPURE Head, Water Filter - Single (9259-12)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. (HDC19107)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- Tempco Cartridge Heaters