Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 136W/sq. In.
Mfr # HDC00545
Zoro # G1125424
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 136W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00545
- Zoro # G1125424
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 120V AC |
Watt Density | 136W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 4 in, 750 W Watts, Watt Density 136W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter, Panel, For 55HE56; 55HE57 (GGS_81483)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-1025)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- Tempco Cartridge Heaters