Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 127W/sq. In.
Mfr # HDC20610
Zoro # G0855285
original price:
$45.76
15% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Length 8 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 127W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20610
- Zoro # G0855285
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,500 W |
Heater Voltage | 240V AC |
Watt Density | 127W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 8 in, 1,500 W Watts, Watt Density 127W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 34" Hydronic Electric Baseboard Heater, White, 562/750W, 208/240V (3UG31)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49968)
- PACKARD Draft Inducer, 115/230, Steel, 8 1/8 in H. (80270)
- GLOBAL INDUSTRIAL 36W Air Curtain With Remote Control (246608)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Swaged Cartridge Heater, 191W/sq. In. (HDC20532)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00251)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- Tempco Electric Process Heaters