Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 127W/sq. In.
Mfr # HDC00654
Zoro # G2371765
original price:
$36.66
14% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Length 8 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 127W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00654
- Zoro # G2371765
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,500 W |
Heater Voltage | 240V AC |
Watt Density | 127W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 8 in, 1,500 W Watts, Watt Density 127W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Nat To Lp Conversion Kit (FP-26)
- WATTS Backflow Check Valve, 1/2", Lead Free (0121627)
- SUPCO Bearing Buster, 3/4" (BB34)
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- Tempco Electric Process Heaters