Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 127W/sq. In.
Mfr # HDC00016
Zoro # G1759353
original price:
$35.65
9% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 127W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00016
- Zoro # G1759353
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/2 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 127W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 1 1/2 in, 100 W Watts, Watt Density 127W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- DAYTON Power Ventor Assembly (11507R04595)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- DAYTON Replacement Wheel (6366387)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 85W/sq. In. (HDC00242)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC04521)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- Tempco Cartridge Heaters