Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 121W/sq. In.
Mfr # HDC05557
Zoro # G1046001
original price:
$34.49
13% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 4 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 121W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC05557
- Zoro # G1046001
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 121W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 4 in, 500 W Watts, Watt Density 121W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- HONEYWELL T675A1524 Temp Control Spdt (T675A1524)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- Tempco Heaters & Furnaces