Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 121W/sq. In.
Mfr # HDC00289
Zoro # G0898387
original price:
$41.99
4% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 121W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00289
- Zoro # G0898387
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 121W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 4 in, 500 W Watts, Watt Density 121W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Mounting Bracket, Universal, Actuator (ZG-103)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-MF20, 2PK (20255.11AB)
- BESTVENTS Fndtn Vent Slider Cast Alum (201CA)
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00063)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- Tempco Heaters & Furnaces