Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 116W/sq. In.
Mfr # HDC04715
Zoro # G2019552
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 116W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC04715
- Zoro # G2019552
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 116W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 6 in, 1,000 W Watts, Watt Density 116W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weatherhood, 8 In. (16D554)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2001-0300-1050)
- TJERNLUND PRODUCTS Motor (950-0131)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W199)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Swaged Cartridge Heater, 78W/sq. In. (HDC00370)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00453)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- Tempco Heaters & Furnaces